Contact Block, 1NO, Type 4/13, 30mm, Stackable, Sealed Switch

Item #: 45349

Cat #: 800T-XD1Y

UPC: 662468686860

Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Stackable, Sealed Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Stackable, Sealed Switch
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XD1Y is a contact block, an 800T and 800H accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468686860, 800T-XD1Y

Specifications

Type: 1NOSSW, Contact Block, Shallow
Size: 30 mm
Mounting: Base
Family / Style: 800T
Type: 1NOSSW, Contact Block, Shallow
Mounting: Base
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)