Fluorescent Lamp, Ecologic, T5, 24", 14W, 3000K
Item #: 45346
Cat #: FP14/830/ECO
UPC: 046135209079
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3000K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1350, CRI: 85, Color Temp: 3000K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: 046135209079, FP14/830/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Length: | 24 in , 2 ft |
Lumens: | 1350 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 3000 (Warm White) |
Material: | Glass |
Lumens: | 1350 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Length: | 24 in , 2 ft |
Wattage: | 14 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)