200 Watt Bulb A23 Clear Incandescent
Item #: 453447
Cat #: 200A/CL-120/130V-CDA-60PK
UPC: 046677374273
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part #374272* ### NOTE ### OBSOLETE ### NO LONGER MADE BY PHILIPS###
Overview
Incandescent Lamp, 200W, 120-130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part #374272* ### NOTE ### OBSOLETE ### NO LONGER MADE BY PHILIPS###
Also known as: 046677374273, 200A/CL-120/130V-CDA-60PK
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Shape: | A23 (Arbitrary) |
Lumens: | 3600 |
Color Rendering Index (CRI): | 100 |
Wattage: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Volts AC: | 120/130 |
Color: | Clear |
Shape: | A23 (Arbitrary) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Volts AC: | 120/130 |
Base: | Medium Screw (E26) |
Lumens: | 3600 |
Wattage: | 200 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)