This product has been discontinued.

LED Module, 5", 11W, 120V, 3000K
Item #: 453409
Cat #: LED/625/RT5/830/FL80/WRFL/WTR/BOX
UPC: 046135706905
Documents & Guides
LED Module, 11 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Diameter: 5 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 70690
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Module, 11 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 3000K, Diameter: 5 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 70690
Also known as: 046135706905, LED/625/RT5/830/FL80/WRFL/WTR/BOX
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in |
Color: | White |
Wattage: | 11 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Diameter: | 5 in |
Wattage: | 11 |
Type: | Module |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)