This product has been discontinued.
3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF
Item #: 45334
Cat #: 1463-LHC
UPC: 078477827949
Sign In or Register to view pricing and more.
Documents & Guides
3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.
Overview
3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear.
Also known as: 078477827949, 1463-LHC
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, Illuminated Off |
Color: | Clear |
Volts AC: | 120 |
Amps: | 15 |
Material: | Thermoplastic, Steel |
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, Illuminated Off |
Volts AC: | 120 |
Material: | Thermoplastic, Steel |
Color: | Clear |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)