1-1/4" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 50' Coil

Item #: 45331

Cat #: 14102

UPC: 782673141029

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil

Overview

1-1/4 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673141029, 14102

Specifications

Diameter: 1 1/4 in
Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Type: Non-UL - Type LT
Diameter: 1 1/4 in
Color: Gray
Material: Steel
Package Type: Coil
Jacket: PVC
Length: 50 ft
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)