Compression Lug, Copper, 2-Hole 3/8" Stud Size, 3/0 AWG, Orange
Item #: 453275
Cat #: YA27L2TC38
UPC: 781810521038
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810521038, YA27L2TC38
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)