This product has been discontinued.
18W PAR38 LED Lamp, 30K
Item #: 453098
Cat #: 18PAR38/END/F36-3000-950-DIM-SM-6/1
UPC: 046677420895
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR38, 18W, 120V, F36Dimmable LED Lamp, 18W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours,
Overview
Dimmable LED Lamp, PAR38, 18W, 120V, F36Dimmable LED Lamp, 18W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 36°, Rated Average Life: 45000 Hours,
Philips EnduraLED PAR38 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677420895, 18PAR38/END/F36-3000-950-DIM-SM-6/1
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 18 |
Lumens: | 950 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 36° |
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Lumens: | 950 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 18 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)