Multi-Tap Connector, Insulated, Aluminum

Item #: 453088

Cat #: PBTS-11-500

UPC: 783669080469

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 11 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 11 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080469, PBTS-11-500

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 11
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 11
Material: Aluminum
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)