Hardware Mounting Kit, NEMA 4X, Stainless Steel

Item #: 453071

Cat #: AHK38164X

UPC: 783510259211

Sign In or Register to view pricing and more.
Hardware Mounting Kit, NEMA 4X, (10) Hole Seals, Fastener Size: 3/8-16, Fastener: 1 Inch, Sealing Washers, and Locking Nuts, Stainless Steel

Overview

Hardware Mounting Kit, NEMA 4X, (10) Hole Seals, Fastener Size: 3/8-16, Fastener: 1 Inch, Sealing Washers, and Locking Nuts, Stainless Steel
These UL-recognized mountings kits are designed to maintain the overall UL Type rating of the enclosure when component mounting holes penetrate the exterior of the enclosure. These hardware kits are conveniently offered in three common fastener sizes to meet various applications.
Also known as: 783510259211, AHK38164X

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4
Material: Stainless Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)