*OBSOLETE*

Item #: 452901

Cat #: 83PAR38/IRC+/FL25-120V-12/1

UPC: 046677238513

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 83W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2730K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23851-9* ## NOTE: NO LONGER MADE and NO SUB OFFERED from Philips.

Overview

Halogen Reflector Lamp, 83W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 2730K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23851-9* ## NOTE: NO LONGER MADE and NO SUB OFFERED from Philips.
Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading.
Also known as: 046677238513, 83PAR38/IRC+/FL25-120V-12/1

Specifications

Base: Medium Screw (E26)
Lumens: 2000
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 83
Shape: PAR38 (Sealed Beam)
Color Temperature: 2730 (Warm White)
Light Technology: Halogen
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 83
Color Temperature: 2730 (Warm White)
Angle: 25°
Lumens: 2000
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)