32 Watt T8 PLUS 700 Long Life Fluorescent Bulb

Item #: 452873

Cat #: F32T8/TL735-PLUS/ALTO-HV-30PK

UPC: 046677281830

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temp: 3500K. Length: 48 in. *Philips Part # 36005-7*

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temp: 3500K. Length: 48 in. *Philips Part # 36005-7*
Also known as: 046677281830, F32T8/TL735-PLUS/ALTO-HV-30PK

Specifications

Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2800
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Rendering Index (CRI): 78
Lumens: 2800
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)