N3/4, GASKETED

Item #: 452803

Cat #: WA202008GSC

UPC: 786725310555

Sign In or Register to view pricing and more.
Documents & Guides
WIE WA202008GSC N3/4, GASKETED

Overview

WIE WA202008GSC N3/4, GASKETED
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725310555, WA202008GSC

Specifications

Depth: 11 in
Height: 20 in
Width: 11 in
Color: Gray
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Finish: Painted
Depth: 11 in
Width: 11 in
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 20 in
Color: Gray
Standards: California Proposition 65
Finish: Painted

Customer Reviews

No reviews for this product
(0)