Enclosure , NEMA 3/4, Screw Cover, Gasketed, 24" x 24" x 8", No KO

Item #: 452802

Cat #: WA242408GSC

UPC: 786725310654

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure , NEMA 3/4, Screw Cover, Gasketed, 24 Inch x 24 Inch x 8 Inch, No Knockouts, Steel/Gray Powder Coat

Overview

Enclosure , NEMA 3/4, Screw Cover, Gasketed, 24 Inch x 24 Inch x 8 Inch, No Knockouts, Steel/Gray Powder Coat
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725310654, WA242408GSC

Specifications

Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3, NEMA 4
Width: 24 in
Depth: 8 in
Height: 24 in
Standards: California Proposition 65
Size: 24 x 24 x 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)