Combination Starter, 30A, Non-Fusible, NEMA 12, Size 0, 120VAC Coil

Item #: 452799

Cat #: 8538SBA21V02S

UPC: 785901830405

Sign In or Register to view pricing and more.
Combination Starter, 30 Amp, Non-Fusible, NEMA 12, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset

Overview

Combination Starter, 30 Amp, Non-Fusible, NEMA 12, Size 0, 120 Volt AC Coil, 600 Volt AC Rated, with External Reset
Also known as: 785901830405, 8538SBA21V02S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: Non-Fusible, Combination Starter
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Volts AC Control: 120
Poles: 3
Amps: 30
Standards: California Proposition 65
Phase: 3
Type: Non-Fusible, Combination Starter
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)