This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Cover Control Kit, Non-reversing Pilot Device, Freedom Series, Nema 1 Enclosure,red Run Pilot, 480v, Start/stop ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Overview
Cover Control Kit, Non-reversing Pilot Device, Freedom Series, Nema 1 Enclosure,red Run Pilot, 480v, Start/stop ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113558752, C400GK12C
Specifications
Family / Style: | Freedom |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)