Fluorescent Lamp, T5, 21W, 3000K

Item #: 45277

Cat #: FP21/830/ECO

UPC: 046135209192

Sign In or Register to view pricing and more.
Fluorescent Lamp, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1900, CRI: 85, Color Temp: 3000K. Length: 36 in. *Sylvania Part # 20919* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 21 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1900, CRI: 85, Color Temp: 3000K. Length: 36 in. *Sylvania Part # 20919* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
PENTRON ECOLOGIC T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5-foot lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K.
Also known as: 046135209192, FP21/830/ECO

Specifications

Length: 34 in
Color Temperature: 3000 (Warm White)
Lumens: 1900
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 1900
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Wattage: 21
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)