Stackable Box, PG Cover, Open Base

Item #: 45274

Cat #: PC1118BA12

UPC: 662037100209

Documents & Guides
Stackable Box, Concrete Gray, 11 Inch x 18 Inch x 12 Inch, PG Cover, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stackable Box, Concrete Gray, 11 Inch x 18 Inch x 12 Inch, PG Cover, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
Also known as: 662037100209, PC1118BA12

Specifications

Material: Polymer Concrete
Width: 11 in
Height: 18 in
Depth: 12 in
Material: Polymer Concrete
Height: 18 in
Width: 11 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)