FREE-STANDING PANEL

Item #: 452737

Cat #: AF7230P

UPC: 782051427448

Sign In or Register to view pricing and more.
Documents & Guides
FREE-STANDING PANEL

Overview

FREE-STANDING PANEL
Also known as: 782051427448, AF7230P

Specifications

Width: 30 in
Height: 72 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4X
Width: 30 in
Color: White
IP/NEMA Rating: NEMA 4X
Height: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)