

3000 Amp Class L Time-Delay Fuse, 600V, Limitron
Item #: 45273
Cat #: KLU-3000
UPC: 051712497039
Sign In or Register to view pricing and more.
Documents & Guides
3000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Overview
3000 Amp Class L Time-Delay Fuse, 600V, Limitron, Current-Limiting, Bolt-Mount, Time-Delay: 5 seconds (minimum) at 500% rated current, 200,000A Interrupting Rating.
Also known as: 051712497039, KLU-3000
Specifications
Mounting: | Bolt |
Type: | Current-Limiting, Time Delay |
Class: | L |
Interrupt Rating DC: | 200 |
Amps: | 3000 |
Mounting: | Bolt |
Class: | L |
Amps: | 3000 |
Type: | Current-Limiting, Time Delay |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)