Electronic Ballast, 3/4-Lamp, 120-277V

Item #: 452702

Cat #: IOPA4P32N35M

UPC: 781087115251

Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8.
Also known as: 781087115251, IOPA4P32N35M, iopa

Specifications

Type: Instant Start, Electronic
Wattage: 32
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277, 240
Family / Style: Optanium
Wattage: 32
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)