Fluorescent Lamp, Long Life, T8, 24", 17W, 5000K

Item #: 452664

Cat #: F17T8/TL850/PLUS/ALTO-30PK

UPC: 046677280963

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 82, Color Temperature: 5000K. Length: 24 in. *Philips Part # 28096-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 82, Color Temperature: 5000K. Length: 24 in. *Philips Part # 28096-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are environmentally responsible and offer long life.
Also known as: 046677280963, F17T8/TL850/PLUS/ALTO-30PK

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Temperature: 5000 (Bright White)
Lumens: 1300
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 17
Light Technology: Fluorescent
Family / Style: ALTO II Plus

Customer Reviews

No reviews for this product
(0)