Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, Ivory, Standard
Item #:
45260
Cat #:
80781-I
UPC:
078477813621
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Color: Ivory.
Overview
Wallplate, F-Connector, 1-Gang, 1-Port, Standard Video Wall Jack, Color: Ivory.
Standard Video Wall Jack, F Connector, Ivory
Also known as: 078477813621, 80781-I
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | Ivory |
Number of Ports: | 1 |
Mounting: | Box |
Color: | Ivory |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)