Mounting Rail, 35mm x 15mm x 2m, Steel, Zinc Plated
Item #: 452578
Cat #: 0236400000
UPC: 008190114552
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Rail, 35mm x 15mm x 2m, Steel, Zinc Plated
Overview
Mounting Rail, 35mm x 15mm x 2m, Steel, Zinc Plated
Also known as: 008190114552, 0236400000
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 15 mm |
Length: | 2 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 15 mm |
Customer Reviews
No reviews for this product
(0)