Push Button, 30mm, Full Guard, Universal, 1NO Contacts, NEMA 4/4X/13

Item #: 452547

Cat #: 9001SKR1UH5

UPC: 785901042129

Push Button, 30 mm, Full Guard, Black, Red, Green, Yellow, Orange, Blue, White, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
Sign In or Register to view pricing and more.

Overview

Push Button, 30 mm, Full Guard, Black, Red, Green, Yellow, Orange, Blue, White, 1 Normally Open, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular flush push button with full guard and set of 7 color caps has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO contact. This flush push button with full guard and set of 7 color caps provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042129, 9001SKR1UH5

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Color: Red, Blue, Green, Orange, Black, White, Yellow
Type: Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Color: Red, Blue, Green, Orange, Black, White, Yellow
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)