Relay, Ice Cube, 11-Blade, 3PDT, 15A, 24VAC

Item #: 45249

Cat #: 700-HB33A24

UPC: 781180314858

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt AC

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt AC
Also known as: 781180314858, 700-HB33A24

Specifications

Poles: 3
Type: 11 Blade, Relay, Ice Cube
Volts AC Control: 24
Amps: 15
Poles: 3
Volts AC Control: 24
Type: 11 Blade, Relay, Ice Cube
Amps: 15

Customer Reviews

No reviews for this product
(0)