Stackable Box, PC Style, Standard Open Base, Size: 11 x 11 x 18", Polymer Concrete
Item #: 45247
Cat #: PC1118BA18
UPC: 662037100216
Sign In or Register to view pricing and more.
Documents & Guides
Stackable Box, PC Style, Standard Open Base, Size: 11 x 11 x 18 Inch, Material: Polymer Concrete
Overview
Stackable Box, PC Style, Standard Open Base, Size: 11 x 11 x 18 Inch, Material: Polymer Concrete
Also known as: 662037100216, PC1118BA18
Specifications
Material: | Polymer Concrete |
Depth: | 18 in |
Color: | Gray |
Height: | 11 in |
Width: | 18 in |
Material: | Polymer Concrete |
Color: | Gray |
Width: | 18 in |
Depth: | 18 in |
Height: | 11 in |
Customer Reviews
No reviews for this product
(0)