![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![3/8" Keystone Heavy Duty Screwdriver 3/8" Keystone Heavy Duty Screwdriver](https://rexel-cdn.com/products/image.jpg?i=1B53B28D-2303-45A2-8D1B-CC8889C0A5D6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Keystone Tip (3/8")
Overview
Heavy Duty Screwdriver, Length: 13-7/16", Shank Length: 8", Slotted Keystone Tip (3/8")
With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.
Also known as: 092644850264, 602-8
Specifications
Length: | 13 7/16 in |
Type: | Flat Blade, Screwdriver |
Standards: | California Proposition 65 |
Length: | 13 7/16 in |
Standards: | California Proposition 65 |
Type: | Flat Blade, Screwdriver |
Customer Reviews
No reviews for this product
(0)