Flat and Dome Screw Cover Contoured Type 4, 8 x 4 x 3.75", Gray, Steel

Item #: 452364

Cat #: A845DSC

UPC: 783510573805

Sign In or Register to view pricing and more.
Documents & Guides
Flat and Dome Screw Cover Contoured Type 4, 8 x 4 x 3.75 Inch, Gray, Steel

Overview

Flat and Dome Screw Cover Contoured Type 4, 8 x 4 x 3.75 Inch, Gray, Steel
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.
Also known as: 783510573805, A845DSC

Specifications

Width: 4 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP67, NEMA 4
Depth: 3.750 in
Width: 4 in
Height: 8 in
Depth: 3.750 in
Material: Steel
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)