Enclosure, Type 4x, Hinged Cover, 6.12" x 4.12" x 4.38"

Item #: 452359

Cat #: A644PHCW

UPC: 783510170820

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 6.12 x 4.12 x 4.38 Inch, Polyester/Gray

Overview

Enclosure, Type 4x, Hinged, Window Cover, Size/Dims: 6.12 x 4.12 x 4.38 Inch, Polyester/Gray
POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170820, A644PHCW

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Color: Gray
Width: 4 in
Height: 6 in
Depth: 4 in
Material: Polyester
Color: Gray
Height: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Width: 4 in

Customer Reviews

No reviews for this product
(0)