This product may not be available in all locations.
![ABB OSJ30B6-150 3P SW 30A J FUSE KI ABB OSJ30B6-150 3P SW 30A J FUSE KI](https://rexel-cdn.com/products/abbosj30b6150.jpg?i=C3F24D1C-0885-4190-B94D-7F58AA376DA5&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fused Disconnect Switch Kit. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 18 - 8 AWG. Includes: Disconnect, Selector Handle, Shaft & Integral Lug Kit.
Overview
Fused Disconnect Switch Kit. 30 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 18 - 8 AWG. Includes: Disconnect, Selector Handle, Shaft & Integral Lug Kit.
OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.
Also known as: 662019760780, OSJ30B6-150
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Fused |
Mounting: | Base, DIN Rail |
Amps: | 30 |
Phase: | 3 |
Type: | Fused |
Amps: | 30 |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Customer Reviews
No reviews for this product
(0)