This product has been discontinued.

Halogen Lamp, PAR30L, 60W, 120V, NFL25
Item #: 452330
Cat #: 60PAR30LN/HAL/IR/NFL25/DL-120V
UPC: 046135165580
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR30L, 60 Watt, 120V, 2850K, Base: Medium Screw, Lumens: 1100, 100 CRI, Narrow Flood 25 Degree, Double Life, Standard Case Qty: 10
Overview
Halogen Lamp, PAR30L, 60 Watt, 120V, 2850K, Base: Medium Screw, Lumens: 1100, 100 CRI, Narrow Flood 25 Degree, Double Life, Standard Case Qty: 10
Also known as: 046135165580, 60PAR30LN/HAL/IR/NFL25/DL-120V
Specifications
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1100 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 25° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Angle: | 25° |
Shape: | PAR30L (Sealed Beam Long) |
Color Temperature: | 2850 (Warm White) |
Lumens: | 1100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)