Relay, Ice Cube, Enclosed, 10A, 8-Blade, 2PDT, 24VDC Coil

Item #: 452322

Cat #: KUP-11D15-24

UPC: 78519122390

Documents & Guides
Relay, Ice Cube, Enclosed, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, Enclosed, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil
Also known as: 78519122390, KUP-11D15-24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)