EMT Compression Connector, Size: 1-1/4", Concrete Tight & Raintight
Item #: 452310
Cat #: 654SRT
UPC: 751338830622
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, Size: 1-1/4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join EMT to Box or Enclosure.
Overview
EMT Compression Connector, Size: 1-1/4 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join EMT to Box or Enclosure.
Also known as: 751338830622, 654SRT
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Standards: | California Proposition 65 |
Finish: | Zinc |
Diameter: | 1 1/4 in |
Standards: | California Proposition 65 |
Material: | Steel |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)