
Stackable Box, 13" x 24" x 12", Open Base, Polymer Concrete
Item #: 45229
Cat #: PG1324BA12
UPC: 662037100384
Documents & Guides
Stackable Box, Concrete Gray, 13 Inch x 24 Inch x 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
Sign In or Register to view pricing and more.
Overview
Stackable Box, Concrete Gray, 13 Inch x 24 Inch x 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Material, Underground
Hubbell offers three distinct brands of underground enclosures. All three are built with the same attention to quality and performance that you know and expect from Hubbell. Each brand is made of adifferent base material. Our comprehensive product offering is tailored to ensure that your application requirements are met, no matter what. Based on your design style preference, Hubbell offers Quazite monolithic polymer concrete, Quazite® FRP fiberglass-reinforced polymer and PenCell HDPE enclosure products. All three brands offer superior performance and unique benefits.
Also known as: 662037100384, PG1324BA12, Cristy box
Specifications
Material: | Polymer Concrete |
Height: | 13 in |
Depth: | 24 in |
Width: | 12 in |
Color: | Gray |
Material: | Polymer Concrete |
Depth: | 24 in |
Color: | Gray |
Height: | 13 in |
Width: | 12 in |
Customer Reviews
No reviews for this product
(0)