Instrumentation Box, NEMA 12, Hinged Cover, 12" x 10"x 4"

Item #: 452269

Cat #: D12104IS

UPC: 783510600600

Documents & Guides
Instrumentation Box, NEMA 12, Hinged Cover, 12 x 10 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Box, NEMA 12, Hinged Cover, 12 x 10 x 4 Inch, Steel/Gray
Made out of drawn steel, this hinged cover junction box offers rounded corners and smooth construction. It can be used in applications where a panel for mounting of controls is desired and protection of equipment from indoor contaminants is required.
Also known as: 783510600600, D12104IS

Specifications

Depth: 4 in
Height: 12 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Finish: Powder Coated
Depth: 4 in
Color: Gray
Width: 10 in
Finish: Powder Coated
Height: 12 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)