Eaton E57 inductive proximity sensor

Item #: 452266

Cat #: E57SAL30A2E

UPC: 782113384849

Sign In or Register to view pricing and more.
Documents & Guides
E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 15 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 6.6 Ft. (2m) Cable, 40û250 Vac/20û250 Vdc input, Short circuit protected, Un-shielded

Overview

E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 15 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 6.6 Ft. (2m) Cable, 40û250 Vac/20û250 Vdc input, Short circuit protected, Un-shielded
Fill
Also known as: 782113384849, E57SAL30A2E

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 40 - 240
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Range: 40 - 240
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)