Control Transformer, 250VA, Multi-Tap, Type T, 1PH, Open, Fuse Clips

Item #: 452260

Cat #: 9070T250D1SF41

UPC: 785901845553

Sign In or Register to view pricing and more.
Transformer, Control, 250 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open, Secondary Fuse Clips, Mounted on Terminal Board

Overview

Transformer, Control, 250 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open, Secondary Fuse Clips, Mounted on Terminal Board
Also known as: 785901845553, 9070T250D1SF41

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 250
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)