
Fuse, 100 Amp Stud-Mount, AMG High Amp Fuse, 32VDC
Item #: 452247
Cat #: AMG-100
UPC: 051712614511
Documents & Guides
Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC
Sign In or Register to view pricing and more.
Overview
Fuse, High Amp, Stud-Mount, 100 Amp, Use with HMEG Fuse Block, for High Current Applications, on Select Late Model Vehicles, 32 Volt DC
Also known as: 051712614511, AMG-100
Specifications
Mounting: | Stud |
Amps: | 100 |
Type: | High Current |
Interrupt Rating DC: | 1 kA |
Interrupt Rating AC: | 1 kA |
Mounting: | Stud |
Type: | High Current |
Interrupt Rating AC: | 1 kA |
Amps: | 100 |
Interrupt Rating DC: | 1 kA |
Customer Reviews
No reviews for this product
(0)