TeSys Vario enclosed, emergency switch disconnector, 45A, UL/CSA

Item #: 452239

Cat #: VC3GUN

UPC: 785901982494

Sign In or Register to view pricing and more.
TeSys Vario enclosed, emergency switch disconnector, 45A, UL/CSA

Overview

TeSys Vario enclosed, emergency switch disconnector, 45A, UL/CSA
VC3GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 30HP@600V. It provides an IP65 / NEMA type 12 enclosure, V3 Vario switch disconnector and red & yellow operator. VC3GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 30HP@600V. It includes a V3 Vario switch disconnector rated 45A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red & yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC) and Green Premium compliant (RoHs/Reach). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V3 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 n° 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 2 add-on poles to the switch body , main (VZ3), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).
Also known as: 785901982494, VC3GUN

Specifications

Amps: 45
IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Size: 60 x 60 mm
Standards: California Proposition 65
Amps: 45
Size: 60 x 60 mm
IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)