3/4" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 452223

Cat #: 07545ELBBE

UPC:

Documents & Guides
3/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 07545ELBBE

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3/4 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)