MV E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator

Item #: 452205

Cat #: A055B1DAR0-200E

UPC: 782001309503

Documents & Guides
Medium Voltage E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage E-Rated Fuse 5500VAC 200A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.
Also known as: 782001309503, A055B1DAR0-200E

Specifications

Type: Fuse, Transformer Protection
Class: CS-3
Amps: 200E
Mounting: Bolt On
Interrupt Rating DC: 63 kA
Type: Fuse, Transformer Protection
Amps: 200E
Interrupt Rating DC: 63 kA
Class: CS-3
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)