44 Watt T5 High Output Fluorescent Bulb

Item #: 452197

Cat #: F54T5/835/HO/XEW/ALTO/44W

UPC: 046677417819

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4500, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 41781-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4500, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 41781-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 44W lamps are a sustainable lighting solution while offering significant energy savings and lumen performance.
Also known as: 046677417819, F54T5/835/HO/XEW/ALTO/44W

Specifications

Lumens: 4500, 4520
Wattage: 44
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 4500, 4520
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Wattage: 44
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)