Single-Pole Locking Switch, 20A, 120/277V, Gray, Industrial Grade

Item #: 45212

Cat #: 1221-2GL

UPC: 078477358030

Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Gray
Our industrial wiring devices are constructed for the most extreme environments, designed to ensure safe and reliable electrical performance that will decrease downtime and provide protection from harsh conditions while keeping safety top of mind.
Also known as: 078477358030, 1221-2GL

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)