
Compression Lug, Blank Tongue, Long Barrel, Copper, 4 AWG
Item #: 452119
Cat #: YA4C2NU
UPC: 781810018095
Documents & Guides
Compression Lug, Blank Tongue, Long Barrel, Copper, 4 AWG
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Lug, Blank Tongue, Long Barrel, Copper, 4 AWG
Also known as: 781810018095, YA4C2NU
Specifications
Material: | Copper |
Color: | Gray |
Allowable Gauge Range: | 4 |
Material: | Copper |
Allowable Gauge Range: | 4 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)