BUSS NEUTRAL

Item #: 45208

Cat #: NTS-R-30

UPC: 051712316507

Documents & Guides
30A Class H/K5/R Dummy Fuse, Neutral
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712316507, NTS-R-30

Specifications

Amps: 30
Class: R, H
Volts AC: 600
Mounting: Clip
Family / Style: NTS
Amps: 30
Volts AC: 600
Family / Style: NTS
Class: R, H
Mounting: Clip

Customer Reviews

No reviews for this product
(0)