Fluorescent Lamp, T5, 22", 14W, 4100K

Item #: 452039

Cat #: FP14/841

UPC: 046135208225

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T5, 14 Watt, Length: 22 inch, Base: Miniature Bipin, 2 Pin, 4100K, 85 CRI, Lumens: 1350, Standard Case Qty: 40 Sylvania Part # 20822

Overview

Fluorescent Lamp, T5, 14 Watt, Length: 22 inch, Base: Miniature Bipin, 2 Pin, 4100K, 85 CRI, Lumens: 1350, Standard Case Qty: 40 Sylvania Part # 20822
Also known as: 046135208225, FP14/841

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 22 in
Material: Glass
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Length: 22 in
Lumens: 1350
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Wattage: 14
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)