Safety Contactor, 100S, 37A, Line Side, 24VDC (w/Elec. Coil), 3NO, 1NO.4NC, Bifurcated Contact

Item #: 452036

Cat #: 100S-C37EJ14BC

UPC: 662074993666

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 37 Amp, IEC, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor, 100S, 37 Amp, IEC, 24 Volt AC/DC Electronic Coil,3 Normally Open Power Poles,1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Bifurcated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C37EJ14BC from Rockwell Automation® is a 37 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074993666, 100S-C37EJ14BC

Specifications

Volts DC Control: 24
Poles: 8
Volts AC Control: 24
Amps: 37
Type: Safety Contactor
Volts DC Control: 24
Volts AC Control: 24
Type: Safety Contactor
Poles: 8
Amps: 37

Customer Reviews

No reviews for this product
(0)