SINGLE GANG COVER FOR FS & FD

Item #: 451928

Cat #: FSK-1WD-3

UPC: 781381348904

Documents & Guides
Cast Hub Device Box Cover, Type Flat, Device Type (2) Device/(3) Device, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Includes Three Opening Strap
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cast Hub Device Box Cover, Type Flat, Device Type (2) Device/(3) Device, Number of Gangs 1, Material Zinc Electroplated Steel, Mounting Device, Screw, Mounting Position Vertical, Approval UL 514A, Includes Three Opening Strap
Also known as: 781381348904, FSK-1WD-3

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum

Customer Reviews

No reviews for this product
(0)