CULUG-3/0AWG-LONG W/PORT

Item #: 451702

Cat #: YAZ27TC12

UPC: 781810240083

Sign In or Register to view pricing and more.
Documents & Guides
Cu Tubing HYLUGÖ (One Hole Code), 1 Hole with Inspection Window, 3/0 AWG Code,150 Navy, 600V-35kV, 1/2" Stud, Long, Compression, Orange

Overview

Cu Tubing HYLUGÖ (One Hole Code), 1 Hole with Inspection Window, 3/0 AWG Code,150 Navy, 600V-35kV, 1/2" Stud, Long, Compression, Orange
Also known as: 781810240083, YAZ27TC12

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)